Beli programmable time switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)
    Mulai

    Rp3.299.900

    Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)
    Deskripsi:
    Acti 9 IHP 1C e (24h/7d) programmable time switchIHP digital time switch Width of 45mm (5 modules of 9mm) Automatically switches On and Off loads according to the program entered by the user on weekly level Swiching cycle is 7 days (weekly) Number of switching operations: 56 Savings on mains cut off with battery reserve: 10 years Manual override is possible 1 channel output User manual holder on product left side allows to reach document easily
    atribut:
    • Rated Operational Voltage (V): 230 AC
  2. Chint Time Relay (Timer Relay)
    Mulai

    Rp329.900

    Chint Time Relay (Timer Relay)
    atribut:
    • Applicable Voltage Range: (85%-110%)Ue
    • Rated operating voltage (V): AC220 50/60Hz
  3. Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Mulai

    Rp61.900

    Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)
    Deskripsi:
    Relay elektrik ini dapat memutus aliran listrik sesuai dengan waktu yang sudah Anda atur. Alat ini biasa digunakan di bidang industri dan mesin. Penggunaan relay listrik ini bisa Anda temukan pada pemakaian elektronik sentral seperti lampu atau AC. Dengan timer, Anda dapat menggunakan barang-barang elektronik dengan lebih efisien
    atribut:
    • Frequency (Hz): 50/60
    • ON/OFF Operation: 16 On dan 16 Off
    • Displays: LCD
    • Minimum Programming Time (minute): 1
    • Minimum Programming Time (hour): 168
    • Current (A): 16
    • Dimensions (mm): 36 x 87 x 66 mm
    • Humidity of Use: 35-85% RH
    • Lagging Load (A/V): 10 / 240 AC
    • Lamp Load (W): 2000
    • Load Capacity: Resistif, 25(16) A / 240 V AC
    • Material: Plastik
    • Power (W): 200
    • Power Consumption (V/A): 4.5 MAX
    • Switch Contact: 1 Buah
    • Temperature of Use (°C): -10 -/+40
    • Total Programming: 16 ON + 16 OFF
    • Voltage (V): 220
  4. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  5. Chint Time Switch DIN Rail Type
    Mulai

    Rp429.900

    Chint Time Switch DIN Rail Type
    atribut:
    • Rated Voltage (V): AC220
  6. Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    Mulai

    Rp1.699.900

    Legrand Digital Time Switch MicroRex (Saklar Timer Digital)
    atribut:
    • Nominal Switching Current AC (A): 16 (at 250V)
    • IP Protection: IP20
    • Frequency Supply Voltage (Hz): 50-60
    • Supply Voltage (V): 230-230
    • Mounting Method: DIN rail
    • 24 Hour Program: Yes
    • 60 minute Program: No
    • Accuracy per Day (s): 1
    • Depth (mm): 60
    • Height (mm): 83
    • Mains Synchronous: No
    • Number of Memory Locations: 28
    • Potential Free Switch Contact: No
    • Shortest Switching Time Channel 1 (minute): 1
    • Shortest Switching Time Channel 2 (minute): 1
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
    • Width (mm): 35.6
    • Width in Number of Modular Spacings: 2
  7. Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    Mulai

    Rp599.900

    Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    atribut:
    • Control Type: Toggle
    • Earth-Leakage Protection Class: Type AC
    • Network Frequency (Hz): 50
  8. Mitsubishi Electric Magnetic Contactor
    Mulai

    Rp2.799.900

    Mitsubishi Electric Magnetic Contactor
    atribut:
    • Contact Configuration: 1a1b
  9. SIEMENS Electromagnetic Contactor 3RT5035 (Kontaktor Magnet)
    Mulai

    Rp969.900

    SIEMENS Electromagnetic Contactor 3RT5035 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 220V 50/60 HZ AC3 18,5 kW 400 V 3 pole, mod. S2 screw terminal
    atribut:
    • Power Loss (kW): 18.5
  10. APC APC Smart-UPS, Line Interactive
    Mulai

    Rp18.999.900

    APC APC Smart-UPS, Line Interactive
    Deskripsi:
    This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.
    atribut:
    • Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
    • Product or Component Type: Uninterruptible power supply (UPS)
    • Redundant: No
  11. NETVIEL Media Converter 10/100TX to 100FX Singlemode 20km
    Mulai

    Rp1.199.900

    NETVIEL Media Converter 10/100TX to 100FX Singlemode 20km
    Deskripsi:
    10/100Mbps auto-negotiation Media Converter is the network communication device that realizing smooth network upgrade without any additional cost. It is high-performance, cost effective and flexible solutions for a wide range of applications in the field of LAN campus network. It completely conforms to 10Base-T,100Base-TX,100Base-FX and IEEE 802.3x standards, and connects with Computer, SERVER, HUB and SWITCH. It can be set into full/half duplex auto-negotiation. There are two types of Fiber Optic Media Converters: Singlemode (NVL-MC-SM100-SC) and Multimode (NVL-MC-MM100-SC), with SC type of interface connectors and RJ45 for ethernet.
    atribut:
    • Dimension (HxWxD) (mm): 70x94x25
    • Gross Weight (kg): ±0.3
  12. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  13. Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Mulai

    Rp2.499.900

    Fuji Electric Electromagnetic Contactor Standard without Case Cover (Kontaktor Magnet)
    Deskripsi:
    Global standard products that comply with international standards (IEC standards). Compliant with and certified by overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard equipment 03 to N12 types). IC-mounted super magnets provide high operational reliability (N6 to N16 types)
    atribut:
    • Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW): (200-240V)5.5 - (380-440V)11
    • Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3): (200-240V)26 - (380-440V)25
    • Type: Magnetic Contactor
    • Length (mm): 96
    • Applicable Motor Capacity (200-240V) (kW): Three-phase cage motor (AC-3): 5.5
    • Applicable Motor Capacity (380-440V) (kW): Three-phase cage motor (AC-3): 11
    • Coil Rated Voltage (V): AC24V
    • Thickness (mm): 74
    • Width (mm): 87
Daftar Harga programmable time switch Terbaru October 2026
Schneider Electric Acti9 IHP Programmable Digital Time Switch (Saklar Waktu Digital)Rp3.299.900
Chint Time Relay (Timer Relay)Rp329.900
Taffware Programmable Digital Timer Switch 28 Program (Saklar Timer Digital)Rp61.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Chint Time Switch DIN Rail TypeRp429.900
Legrand Programmable Time Switch (Timer Terprogram)Rp749.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Fuji Electric Electromagnetic Contactor DC Operated - SC Series (Kontaktor Magnet)Rp619.900
Legrand Digital Time Switch MicroRex (Saklar Timer Digital)Rp1.699.900
Schneider Electric Electromagnetic Contactor Acti 9 iCT (Kontaktor Magnet)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)